Specifications
Dimensions
- Hex Body2.5000 in | 63.50 mm
- Hex Shank1.4400 in | 36.58 mm
Details
- Adapter TypeNPTF
- Additional DetailsFluid Compatibility: Glycol, Hydraulic Oils, Water | Thread Sealant: No
- Both Ends Gender TypeFemale x Male
- Both Ends Style/TypeNPTF x NPTF
- Description KeywordSwivel Joint
- End 1 StyleFemale NPTF
- End 1 Thread1-11 1/2
- End 1 TypeFemale NPTF
- End 2 StyleMale NPTF
- End 2 Thread1-11 1/2
- End 2 TypeMale NPTF
- Manufacturer Catalog NumberFS59004-1616-01
- MaterialCarbon Steel
- Maximum Operating Pressure206.84 bar, 3000 psi
- Part TypeSwivel Joint Complete
- Product TypesSwivel Joint
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)