Motion
EE2806DFX16

LIFT-ALL
EE2806DFX16

6" X 16' E/E 2-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #06285898
MFR #EE2806DFX16
Your Price$224.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2806DFX16

6" X 16' E/E 2-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #06285898
MFR #EE2806DFX16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$224.63/each(List $258.33)

Overview

Mfr description
EE2806DFX16 EE2806DF 16' WEBMASTER 1600
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886266417
  • UPC_NO
    697886266417
  • Basket Capacity 90
    33000 lbs
  • Choker Capacity
    13200 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    16500 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    16 ft
  • Vertical Capacity 90
    16500 lbs
  • Warranty
    Warranty
  • Weight
    12.5 lbs
  • Width
    6 in
  • Product Class
    1J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text