Motion
BWC2-S
Portable Single-Gas Detector - Sulfur Dioxide, Lithium Battery
Mi Item #06286806
MFR #BWC2-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Single-Gas Detector - Sulfur Dioxide, Lithium Battery
Mi Item #06286806
MFR #BWC2-S

Mfr description
BWC2-S SO2 MONITOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    1-5/8 in
  • Overall Height
    3-7/16 in
  • Overall Width
    2 in

Details

  • Alarm Level
    Sulfur Dioxide - 10ppm, Sulfur Dioxide - 5 ppm
  • Alarm Type
    Audible, Vibration, Visual
  • Battery Type
    Lithium
  • Display Type
    LCD
  • Gas Monitored
    Sulfur Dioxide
  • Measurement Range
    Sulfur Dioxide - 0 to 100 ppm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)