Motion
CS200-5SS
2 ID, 304SS Crimp Style Sleeve 2.563 ID, 2-29
Mi Item #06286827
MFR #CS200-5SS
Price$23.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 ID, 304SS Crimp Style Sleeve 2.563 ID, 2-29
Mi Item #06286827
MFR #CS200-5SS

Mfr description
CS200-5SS CRIMP SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.66/each

Specifications

Dimensions

  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Outer Diameter
    2.4531 in - 2.5000 in
  • Weight
    0.38 lbs

Details

  • Additional Details
    King Crimp Style, For use with crimp style shanks, For liquid service only, Pressure rating given at 70°F
  • Application
    Liquid service
  • Configuration
    Straight
  • Fitting Connection Family
    King Crimp
  • Manufacturer Catalog Number
    CS200-5SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 psi, 17.24 bar
  • Product Types
    Sleeve
  • Style
    Straight
  • Type
    Sleeve
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)