Specifications
Dimensions
- Bore Diameter3.4375 in
- Compatible Bore Diameter3.4375 in
Details
- Housing MaterialCast Iron
- MaterialCast Iron
- Product TypeHydrodynamic Bearing Seals, Rings & Grommets
- Type Of BearingHydrodynamic
Help us improve this product