Motion
435082

DODGE
435082

435082 3-15/16 SLV RTL SEAL KIT
Mi Item #06286866
MFR #435082
Price$3,069.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
435082

435082 3-15/16 SLV RTL SEAL KIT
Mi Item #06286866
MFR #435082

Mfr description
435082 3-15/16 SLV RTL SEAL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,069.41/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Compatible Bore Diameter
    3.9375 in

Details

  • Housing Material
    Cast Iron
  • Material
    Cast Iron
  • Product Type
    Hydrodynamic Bearing Seals, Rings & Grommets
  • Type Of Bearing
    Hydrodynamic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)