Specifications
Dimensions
- Weight0.024 lb
Details
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051115415029
- UPC_NO00051115415029
Overview
Mfr description
7010368424 STANDARD ABRASIVES ALUMINUM
- For industrial/occupational use only. Not for consumer sale or use.
- Overlapped construction compresses contact with internal radii, holes, and cylinder walls
- Sets of 2 discs are used for push applications while 4 discs are used for push and pull
- Stacked discs supply a firm, aggressive cut
- Useful for light to medium deburring, polishing, cleaning, blending and chamfering applications
- Effective on all steels, rubber, plastic and composites
- Cloth backing provides added durability to resist tearing and fraying
- Compatible Standard Abrasives™ Mandrels are available separately