Motion
CDQ2B25-30DZ-A73HZ-R06US

SMC CORP OF AMERICA
CDQ2B25-30DZ-A73HZ-R06US

CylinderINDER
MI ITEM #06286998
MFR #CDQ2B25-30DZ-A73HZ-R06US
List Price$137.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B25-30DZ-A73HZ-R06US

CylinderINDER
MI ITEM #06286998
MFR #CDQ2B25-30DZ-A73HZ-R06US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.08/each for your price

Overview

Mfr description
CDQ2B25-30DZ-A73HZ-R06US CYLINDER

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    30 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M6x1.0 Female ISO
  • Port Size
    M5x0.8
  • Cushion Type
    None
  • Options Included
    Auto Switch, Magnetized
  • Auto-Switch
    A73H - Reed, DC Volt 24, AC Volt 100, Horizontal
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Made to Order
    Yes
  • Mounting Type
    Through Hole
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text