Motion
73548752
1 Piece Vise Handle - 3/4" Hex
Mi Item #06287070
MFR #73548752
Price$104.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Piece Vise Handle - 3/4" Hex
Mi Item #06287070
MFR #73548752

Mfr description
618-750 DOUBLE POSITION QUICKIE VISE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.93/each

Specifications

Dimensions

  • Hex Size
    3/4 in

Details

  • Number Of Pieces
    1
  • Product Compatibility
    Vises w/ 3/4 Inch Hex
  • Type
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)