Motion
09506403
1 Piece Vise Work Stop - Aluminum
MI ITEM #06287071
MFR #09506403
Price$37.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Piece Vise Work Stop - Aluminum
MI ITEM #06287071
MFR #09506403

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$37.68/each

Specifications

Dimensions

  • Jaw Width
    3/4 in

Details

  • Material
    Aluminum
  • Number Of Pieces
    1
  • Product Compatibility
    Milling Machine Vises
  • Type
    Work Stop

Overview

Mfr description
11222 3/4" DELUXE VISE STOP
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought