Overview
Mfr description
11223 7/8" DELUXE VISE STOP
- Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
- It is easier to form and machine than steel and is naturally noncorrosive.
Specifications
- TypeWork Stop
- MaterialAluminum
- Jaw Width7/8 in
- Number Of Pieces1
- Product CompatibilityMilling Machine Vises
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data