Motion
63493332
3" Jaw Width, 3" Jaw Opening Capacity, 2-Way Angle Swivel Machine Vise - Manual Operation, 1 Station, 11-1/4" Long x 1-5/16" Deep, Cast Iron
Mi Item #06287074
MFR #63493332
Price$440.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Jaw Width, 3" Jaw Opening Capacity, 2-Way Angle Swivel Machine Vise - Manual Operation, 1 Station, 11-1/4" Long x 1-5/16" Deep, Cast Iron
Mi Item #06287074
MFR #63493332

Mfr description
110026 3" JAW WIDTH GIBRALTAR 2-WAY ANG
  • 2-way angle vises are capable of tilting around the X and Y axis
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Swivel base vises permit accurate 360 degree positioning of the workpiece in 1 degree increments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$440.23/each

Specifications

Dimensions

  • Jaw Width
    3 in
  • Throat Depth
    1-5/16

Details

  • Base Motion Type
    Swivel
  • Jaw Material
    Steel
  • Jaw Opening Capacity
    3
  • Orientation
    2-Way Angle
  • Precision
    Yes
  • Stations
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)