Motion
63493241
4" Jaw Width, 4" Jaw Opening Capacity, 2-Way Angle Swivel Machine Vise - Manual Operation, 1 Station, 14-5/8" Long x 1-1/2" Deep, Cast Iron
MI ITEM #06287075
MFR #63493241
List Price$514.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Jaw Width, 4" Jaw Opening Capacity, 2-Way Angle Swivel Machine Vise - Manual Operation, 1 Station, 14-5/8" Long x 1-1/2" Deep, Cast Iron
MI ITEM #06287075
MFR #63493241

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$514.65/each for your price

Overview

Mfr description
110027 4" JAW WIDTH GIBRALTAR 2-WAY ANG
  • 2-way angle vises are capable of tilting around the X and Y axis
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Swivel base vises permit accurate 360 degree positioning of the workpiece in 1 degree increments
  • The swivel base can be detached from the vise for stationary mounting.

Specifications

  • Base Motion Type
    Swivel
  • Jaw Material
    Steel
  • Jaw Opening Capacity
    4
  • Jaw Width
    4 in
  • Orientation
    2-Way Angle
  • Precision
    Yes
  • Stations
    1
  • Throat Depth
    1-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text