Motion
63493217
6" Jaw Width, 6" Jaw Opening Capacity, 2-Way Angle Swivel Machine Vise - Manual Operation, 1 Station, 22-1/4" Long x 1-3/4" Deep, Cast Iron
MI ITEM #06287077
MFR #63493217
List Price$1,101.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Jaw Width, 6" Jaw Opening Capacity, 2-Way Angle Swivel Machine Vise - Manual Operation, 1 Station, 22-1/4" Long x 1-3/4" Deep, Cast Iron
MI ITEM #06287077
MFR #63493217

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,101.55/each for your price

Overview

Mfr description
110029 6" JAW WIDTH GIBRALTAR 2-WAY ANG
  • 2-way angle vises are capable of tilting around the X and Y axis
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Swivel base vises permit accurate 360 degree positioning of the workpiece in 1 degree increments
  • The swivel base can be detached from the vise for stationary mounting.

Specifications

  • Base Motion Type
    Swivel
  • Jaw Material
    Steel
  • Jaw Opening Capacity
    6
  • Jaw Width
    6 in
  • Orientation
    2-Way Angle
  • Precision
    Yes
  • Stations
    1
  • Throat Depth
    1-3/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text