Motion
63493316
2" Jaw Width, 2" Jaw Opening Capacity, 3-Way Angle Swivel Machine Vise - Manual Operation, 1 Station, 8" Long x 1" Deep, Cast Iron
Mi Item #06287078
MFR #63493316
Price$316.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Jaw Width, 2" Jaw Opening Capacity, 3-Way Angle Swivel Machine Vise - Manual Operation, 1 Station, 8" Long x 1" Deep, Cast Iron
Mi Item #06287078
MFR #63493316

Mfr description
110050 2" JAW WIDTH GIBRALTAR 3WAY TILT
  • 3-way angle vises are capable of tilting around the X, Y, and Z axis
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Swivel base vises permit accurate 360 degree positioning of the workpiece in 1 degree increments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$316.75/each

Specifications

Dimensions

  • Jaw Width
    2 in
  • Throat Depth
    1

Details

  • Base Motion Type
    Swivel
  • Jaw Material
    Steel
  • Jaw Opening Capacity
    2
  • Orientation
    3-Way Angle
  • Precision
    Yes
  • Stations
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)