1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
63493209
6" Jaw Width, 6" Jaw Opening Capacity, 3-Way Angle Swivel Machine Vise - Manual Operation, 1 Station, 19" Long x 1-3/4" Deep, Cast Iron
MI ITEM #
06287081
MFR #
63493209
Price
$1,598.93
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 63493209
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
63493209
6" Jaw Width, 6" Jaw Opening Capacity, 3-Way Angle Swivel Machine Vise - Manual Operation, 1 Station, 19" Long x 1-3/4" Deep, Cast Iron
MI ITEM #
06287081
MFR #
63493209
Mfr description
110054 6" JAW WIDTH GIBRALTAR 3WAY TILT
3-way angle vises are capable of tilting around the X, Y, and Z axis
Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
Swivel base vises permit accurate 360 degree positioning of the workpiece in 1 degree increments
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,598
.93
/each
Add to Cart
Specifications
Dimensions
Jaw Width
6 in
Throat Depth
1-3/4
Details
Base Motion Type
Swivel
Jaw Material
Steel
Jaw Opening Capacity
6
Orientation
3-Way Angle
Precision
Yes
Stations
1
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items