Motion
63493324
4" Jaw Width, 4" Max Jaw Opening, 1-1/2" Throat Depth, Manual Precision Self Centering Vise Cast Iron (Body), Steel (Jaw Plate), 10-3/4" OAL x 6-3/8" OAH
Mi Item #06287083
MFR #63493324
Price$569.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Jaw Width, 4" Max Jaw Opening, 1-1/2" Throat Depth, Manual Precision Self Centering Vise Cast Iron (Body), Steel (Jaw Plate), 10-3/4" OAL x 6-3/8" OAH
Mi Item #06287083
MFR #63493324

Mfr description
110081 4" JAW WIDTH GIBRALTAR SELF CTR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$569.40/each

Specifications

Dimensions

  • Jaw Width
    4 in
  • Overall Height
    6-3/8 in
  • Overall Length
    10-3/4 in
  • Throat Depth
    1-1/2 in

Details

  • Jaw Opening Capacity
    4 in
  • Material
    Cast Iron (Body), Steel (Jaw Plate)
  • Operation Type
    Manual
  • Precision
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)