1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
43619758
6" Jaw Width, 6" Max Jaw Opening, 2-1/4" Throat Depth, Self Centering Vise 15" OAL x 6-1/2" OAH
MI ITEM #
06287084
MFR #
43619758
Price
$1,288.13
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Clamping, Workholding and Positioning
Presses and Vises
Drill Press and Machine Vises
Gibraltar Brands 43619758
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
43619758
6" Jaw Width, 6" Max Jaw Opening, 2-1/4" Throat Depth, Self Centering Vise 15" OAL x 6-1/2" OAH
MI ITEM #
06287084
MFR #
43619758
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$1,288.13
/each
Qty
Add to Cart
Specifications
Dimensions
Jaw Width
6 in
Overall Height
6-1/2 in
Overall Length
15 in
Throat Depth
2-1/4 in
Details
Jaw Opening Capacity
6 in
Load Capacity
2,697.00 lb
Overview
Mfr description
110083 6" JAW WIDTH GIBRALTAR SELF CTR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought