Motion
42052795
2-3/4" Jaw Width, 3" Jaw Opening Capacity, Horizontal Swivel Machine Vise - Manual Operation, 1 Station, 6.28" Long x 5.38" High x 1-3/16" Deep, Steel
MI ITEM #06287085
MFR #42052795
Price$1,046.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Jaw Width, 3" Jaw Opening Capacity, Horizontal Swivel Machine Vise - Manual Operation, 1 Station, 6.28" Long x 5.38" High x 1-3/16" Deep, Steel
MI ITEM #06287085
MFR #42052795

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,046.95/each

Specifications

Dimensions

  • Jaw Width
    2-3/4 in
  • Overall Height
    5.3800 in
  • Throat Depth
    1-3/16

Details

  • Base Motion Type
    Swivel
  • Jaw Material
    Steel
  • Jaw Opening Capacity
    3
  • Orientation
    Horizontal
  • Precision
    No
  • Stations
    1

Overview

Mfr description
110090 2-3/4"W 3"OPEN UNIVERSAL TILT
  • Horizontal vises provide secure and accurate positioning of the workpiece during machining operations
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Swivel base vises permit accurate 360 degree positioning of the workpiece in 1 degree increments
  • The swivel base can be detached from the vise for stationary mounting.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought