Motion
42052589
3" Jaw Width, 3-1/2" Jaw Opening Capacity, 3-Way Angle Swivel Machine Vise - Manual Operation, 1 Station, 16" Long x 6.3" High x 1-1/4" Deep, Cast Iron
Mi Item #06287086
MFR #42052589
Price$464.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Jaw Width, 3-1/2" Jaw Opening Capacity, 3-Way Angle Swivel Machine Vise - Manual Operation, 1 Station, 16" Long x 6.3" High x 1-1/4" Deep, Cast Iron
Mi Item #06287086
MFR #42052589

Mfr description
110951 3"W 3-1/2"OPEN GIBRALTAR 3-WAY
  • 3-way angle vises are capable of tilting around the X, Y, and Z axis
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Swivel base vises permit accurate 360 degree positioning of the workpiece in 1 degree increments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$464.30/each

Specifications

Dimensions

  • Jaw Width
    3 in
  • Overall Height
    6.3000 in
  • Throat Depth
    1-1/4

Details

  • Base Motion Type
    Swivel
  • Jaw Opening Capacity
    3-1/2
  • Orientation
    3-Way Angle
  • Precision
    No
  • Stations
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)