Motion
42052878
4" Jaw Width, 4-11/64" Jaw Opening Capacity, 3-Way Angle Swivel Machine Vise - Manual Operation, 1 Station, 20" Long x 7.28" High x 1-1/2" Deep, Cast Iron
Mi Item #06287087
MFR #42052878
Price$587.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Jaw Width, 4-11/64" Jaw Opening Capacity, 3-Way Angle Swivel Machine Vise - Manual Operation, 1 Station, 20" Long x 7.28" High x 1-1/2" Deep, Cast Iron
Mi Item #06287087
MFR #42052878

Mfr description
110952 4"W 4.17"OPEN GIBRALTAR 3-WAY
  • 3-way angle vises are capable of tilting around the X, Y, and Z axis
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Swivel base vises permit accurate 360 degree positioning of the workpiece in 1 degree increments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$587.88/each

Specifications

Dimensions

  • Jaw Width
    4 in
  • Overall Height
    7.2800 in
  • Throat Depth
    1-1/2

Details

  • Base Motion Type
    Swivel
  • Jaw Opening Capacity
    4-11/64
  • Orientation
    3-Way Angle
  • Precision
    No
  • Stations
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)