Motion
09211087
3 Piece Vise Work Stop - Steel
Mi Item #06287090
MFR #09211087
Price$103.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Piece Vise Work Stop - Steel
Mi Item #06287090
MFR #09211087

Mfr description
111201 8" VISE WORK STOPS
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.10/each

Specifications

Details

  • Material
    Steel
  • Number Of Pieces
    3
  • Product Compatibility
    8 Inch Vises
  • Type
    Work Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)