Motion
67387670
3 Piece Vise Work Stop - Steel
MI ITEM #06287091
MFR #67387670
Price$61.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Piece Vise Work Stop - Steel
MI ITEM #06287091
MFR #67387670

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$61.88/each

Specifications

Details

  • Material
    Steel
  • Number Of Pieces
    3
  • Product Compatibility
    3 & 4 Inch Vises
  • Type
    Work Stop

Overview

Mfr description
111202 3&4" VISE WORK STOP
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought