Motion
81548612
1 Piece Vise Work Stop - Steel, 1-7/16" Long, 1" Wide
Mi Item #06287092
MFR #81548612
Price$34.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Piece Vise Work Stop - Steel, 1-7/16" Long, 1" Wide
Mi Item #06287092
MFR #81548612

Mfr description
111225 EASY TO READ VISE STOP
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.63/each

Specifications

Dimensions

  • Jaw Width
    3/8 - 3/4 in
  • Product Length
    1-7/16 in
  • Width
    1 in

Details

  • Material
    Steel
  • Number Of Pieces
    1
  • Product Compatibility
    Vise Jaws
  • Type
    Work Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)