Motion
42052845
1 Piece Vise Handle - Aluminum, Steel, 5/8" Hex
Mi Item #06287094
MFR #42052845
Price$41.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Piece Vise Handle - Aluminum, Steel, 5/8" Hex
Mi Item #06287094
MFR #42052845

Mfr description
111252 FOR 5" VISE GIBRALTAR VISE SPD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.28/each

Specifications

Dimensions

  • Hex Size
    5/8 in

Details

  • Material
    Aluminum, Steel
  • Number Of Pieces
    1
  • Product Compatibility
    5 Inch Vises
  • Type
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)