Motion
42052779
1 Piece Vise Handle - Aluminum, Steel, 3/4" Hex
MI ITEM #06287095
MFR #42052779
List Price$43.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Piece Vise Handle - Aluminum, Steel, 3/4" Hex
MI ITEM #06287095
MFR #42052779

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.33/each for your price

Overview

Mfr description
111253 F/6" KURT/POSI-LOCK GIBRALTAR

Specifications

  • Type
    Handle
  • Material
    Aluminum, Steel
  • Hex Size
    3/4 in
  • Number Of Pieces
    1
  • Product Compatibility
    6 Inch Vises

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text