Motion
63494298
4-1/2" Jaw Width, Aluminum, Vise Jaw Cap - Press On Attachment
Mi Item #06287100
MFR #63494298
Price$87.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Jaw Width, Aluminum, Vise Jaw Cap - Press On Attachment
Mi Item #06287100
MFR #63494298

Mfr description
112524 4-1/2" PAIR GIBRALTAR ALUM JAW
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.78/each

Specifications

Dimensions

  • Jaw Width
    4-1/2 in

Details

  • Attachment Method
    Press-On
  • Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)