1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
03159621
2" Jaw Opening Capacity, Spring Clamp;Plastic Body, 6" OAL
MI ITEM #
06287112
MFR #
03159621
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Clamping, Workholding and Positioning
Clamps and Clamping Components
Spring Clamps
Gibraltar Brands 03159621
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
03159621
2" Jaw Opening Capacity, Spring Clamp;Plastic Body, 6" OAL
MI ITEM #
06287112
MFR #
03159621
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PSC 2 2"PLASTIC GIBRALTAR SPRING CLAMP
Specifications
Maximum Opening Capacity
2 in
Body Material
Plastic
Overall Length
6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data