1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
03159647
10 Piece Spring Clamp Set;1, 2 & 3" Opening Capacities, 2, 4 & 6" OAL
MI ITEM #
06287114
MFR #
03159647
Price
$9.75
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Clamping, Workholding and Positioning
Clamps and Clamping Components
V-Blocks
Gibraltar Brands 03159647
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
03159647
10 Piece Spring Clamp Set;1, 2 & 3" Opening Capacities, 2, 4 & 6" OAL
MI ITEM #
06287114
MFR #
03159647
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$9.75
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
2, 4, 6 in
Details
Capacity
1, 2, 3 in
Number Of Pieces
10
Set Contents
(2) 3" Spring Clamps, (4) 1" Spring Clamps, (4) 2" Spring Clamps
Overview
Mfr description
PSC SET 10 PC/4EA 1&2" 2EA 3" GIBRALTAR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought