Motion
42052621
3" Wide x 1" High x 1/2" Thick, Flat/No Step Vise Jaw - Soft, Aluminum, Fixed Jaw, Compatible with 3" Vises
MI ITEM #06287131
MFR #42052621
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Wide x 1" High x 1/2" Thick, Flat/No Step Vise Jaw - Soft, Aluminum, Fixed Jaw, Compatible with 3" Vises
MI ITEM #06287131
MFR #42052621

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A031 3X1/2X1" ALUM PAIR ANGLOCK SOFT JAW
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Fixed or stationary jaw bodies are non-movable and remain in a fixed position on the vise bed
  • Jaw plates are mounted to the jaw body
  • Flat/no step jaws, also known as soft jaws, can be machined to the shape of the part
  • They are made of soft materials such as aluminum or mild steel
  • Soft jaws are made of soft materials such as aluminum or mild steel and can be machined to precise specifications for accurately aligning the workpiece during an operation.

Specifications

  • Hard or Soft
    Soft
  • Jaw Height
    1 in
  • Jaw Movement
    Fixed
  • Jaw Shape
    Flat/No Step
  • Jaw Thickness
    1/2 in
  • Jaw Width
    3 in
  • Material
    Aluminum
  • Vise Compatibility
    3" Vises

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text