Motion
56594021
4-1/16" Wide x 1-1/4" High x 5/8" Thick, Flat/No Step Vise Jaw - Soft, Aluminum, Fixed Jaw, Compatible with 4" Vises
Mi Item #06287136
MFR #56594021
Price$24.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/16" Wide x 1-1/4" High x 5/8" Thick, Flat/No Step Vise Jaw - Soft, Aluminum, Fixed Jaw, Compatible with 4" Vises
Mi Item #06287136
MFR #56594021

Mfr description
A045 F/4" VISE PAIR ALUMINUM SOFT JAWS
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Fixed or stationary jaw bodies are non-movable and remain in a fixed position on the vise bed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.15/each

Specifications

Dimensions

  • Jaw Height
    1-1/4 in
  • Jaw Thickness
    5/8 in
  • Jaw Width
    4-1/16 in

Details

  • Hard or Soft
    Soft
  • Jaw Movement
    Fixed
  • Jaw Shape
    Flat/No Step
  • Material
    Aluminum
  • Vise Compatibility
    4" Vises
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)