Motion
04969689
4-1/8" Wide x 1-1/2" High x 1" Thick, Flat/No Step Vise Jaw - Soft, Steel, Fixed Jaw, Compatible with 4" Vises
MI ITEM #06287137
MFR #04969689
List Price$24.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/8" Wide x 1-1/2" High x 1" Thick, Flat/No Step Vise Jaw - Soft, Steel, Fixed Jaw, Compatible with 4" Vises
MI ITEM #06287137
MFR #04969689

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.08/each for your price

Overview

Mfr description
A046 1-PAIR 4X1"W STL MILL SOFT JAWS
  • Fixed or stationary jaw bodies are non-movable and remain in a fixed position on the vise bed
  • Jaw plates are mounted to the jaw body
  • Flat/no step jaws, also known as soft jaws, can be machined to the shape of the part
  • They are made of soft materials such as aluminum or mild steel
  • Soft jaws are made of soft materials such as aluminum or mild steel and can be machined to precise specifications for accurately aligning the workpiece during an operation
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Hard or Soft
    Soft
  • Jaw Height
    1-1/2 in
  • Jaw Movement
    Fixed
  • Jaw Shape
    Flat/No Step
  • Jaw Thickness
    1 in
  • Jaw Width
    4-1/8 in
  • Material
    Steel
  • Vise Compatibility
    4" Vises

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text