1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
42052753
5" Wide x 1-1/2" High x 3/4" Thick, Flat/No Step Vise Jaw - Soft, Aluminum, Fixed Jaw, Compatible with 5" Vises
MI ITEM #
06287139
MFR #
42052753
Price
$32.88
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 42052753
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
42052753
5" Wide x 1-1/2" High x 3/4" Thick, Flat/No Step Vise Jaw - Soft, Aluminum, Fixed Jaw, Compatible with 5" Vises
MI ITEM #
06287139
MFR #
42052753
Mfr description
A051 5X3/4X1-1/2" ALUM PAIR ANGLOCK
Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
It is easier to form and machine than steel and is naturally noncorrosive
Fixed or stationary jaw bodies are non-movable and remain in a fixed position on the vise bed
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$32
.88
/each
Add to Cart
Specifications
Dimensions
Jaw Height
1-1/2 in
Jaw Thickness
3/4 in
Jaw Width
5 in
Details
Hard or Soft
Soft
Jaw Movement
Fixed
Jaw Shape
Flat/No Step
Material
Aluminum
Vise Compatibility
5" Vises
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items