Motion
42052738
6" Wide x 3" High x 2" Thick, Flat/No Step Vise Jaw - Soft, Aluminum, Fixed Jaw, Compatible with 6" Vises
Mi Item #06287149
MFR #42052738
Price$110.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Wide x 3" High x 2" Thick, Flat/No Step Vise Jaw - Soft, Aluminum, Fixed Jaw, Compatible with 6" Vises
Mi Item #06287149
MFR #42052738

Mfr description
A065 6X2X3" ALUM PAIR ANGLOCK SOFT JAW
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Fixed or stationary jaw bodies are non-movable and remain in a fixed position on the vise bed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.98/each

Specifications

Dimensions

  • Jaw Height
    3 in
  • Jaw Thickness
    2 in
  • Jaw Width
    6 in

Details

  • Hard or Soft
    Soft
  • Jaw Movement
    Fixed
  • Jaw Shape
    Flat/No Step
  • Material
    Aluminum
  • Vise Compatibility
    6" Vises
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)