Motion
04969770
8-1/8" Wide x 2-1/2" High x 1-1/4" Thick, Flat/No Step Vise Jaw - Soft, Aluminum, Fixed Jaw, Compatible with 8" Vises
Mi Item #06287157
MFR #04969770
Price$71.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-1/8" Wide x 2-1/2" High x 1-1/4" Thick, Flat/No Step Vise Jaw - Soft, Aluminum, Fixed Jaw, Compatible with 8" Vises
Mi Item #06287157
MFR #04969770

Mfr description
A084 1-PR 8X1-1/4"W ALUM MILL SOFT JAWS
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Fixed or stationary jaw bodies are non-movable and remain in a fixed position on the vise bed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.18/each

Specifications

Dimensions

  • Jaw Height
    2-1/2 in
  • Jaw Thickness
    1-1/4 in
  • Jaw Width
    8-1/8 in

Details

  • Hard or Soft
    Soft
  • Jaw Movement
    Fixed
  • Jaw Shape
    Flat/No Step
  • Material
    Aluminum
  • Vise Compatibility
    8" Vises
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)