Motion
42057109
4" Jaw Width, 2-1/4" Opening Capacity, 2" Throat Depth, Cast Iron Stationary Bench Vise; Clamp-On Base Attachment
Mi Item #06287159
MFR #42057109
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Jaw Width, 2-1/4" Opening Capacity, 2" Throat Depth, Cast Iron Stationary Bench Vise; Clamp-On Base Attachment
Mi Item #06287159
MFR #42057109

Mfr description
CBV021 4" CLAMP-ON BASE BENCH VISE
  • Cast iron offers good vibration, resistance, good wear resistance and machinability. It is heavier and more economical than steel.; Stationary vises are used for machining straight surfaces. They can be fastened to the machine at either a parallel or at a right angle.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Width
    4 in
  • Throat Depth
    2 in

Details

  • Base Attachment Type
    Clamp-On
  • Base Motion Type
    Stationary
  • High Visibility
    No
  • Jaw Opening Capacity
    2-1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)