Motion
42056986
5" Jaw Width x 5-1/4" Jaw Opening Capacity, 3-3/4" Throat Depth, Bench & Pipe Combination Vise; 1/4 to 2-1/2" Pipe Capacity, Swivel Base, Bolt Down Attachment, Ductile Iron
Mi Item #06287162
MFR #42056986
Price$494.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Jaw Width x 5-1/4" Jaw Opening Capacity, 3-3/4" Throat Depth, Bench & Pipe Combination Vise; 1/4 to 2-1/2" Pipe Capacity, Swivel Base, Bolt Down Attachment, Ductile Iron
Mi Item #06287162
MFR #42056986

Mfr description
CBV027 5" SWIVEL BASE GIBRALTAR
  • Ductile iron offers good vibration resistance, high strength, high durability and heat resistance; Swivel vises are designed to rotate 360 degrees without moving the workpiece from the vise.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$494.38/each

Specifications

Dimensions

  • Jaw Width
    5 in
  • Throat Depth
    3-3/4 in

Details

  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Swivel
  • High Visibility
    No
  • Jaw Opening Capacity
    5-1/4 in
  • Maximum Pipe Capacity
    2-1/2 in
  • Minimum Pipe Capacity
    1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)