Motion
42057091
8" Jaw Width x 7-1/2" Jaw Opening Capacity, 4-1/2" Throat Depth, Bench & Pipe Combination Vise; 1/8 to 3" Pipe Capacity, Swivel Base, Bolt Down Attachment, Ductile Iron
MI ITEM #06287169
MFR #42057091
Price$683.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Jaw Width x 7-1/2" Jaw Opening Capacity, 4-1/2" Throat Depth, Bench & Pipe Combination Vise; 1/8 to 3" Pipe Capacity, Swivel Base, Bolt Down Attachment, Ductile Iron
MI ITEM #06287169
MFR #42057091

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$683.55/each

Specifications

Dimensions

  • Jaw Width
    8 in
  • Throat Depth
    4-1/2 in

Details

  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Swivel
  • High Visibility
    No
  • Jaw Opening Capacity
    7-1/2 in
  • Maximum Pipe Capacity
    3 in
  • Minimum Pipe Capacity
    1/8 in

Overview

Mfr description
CBV034 8" SWIVEL BASE GIBRALTAR UTIL
  • Ductile iron offers good vibration resistance, high strength, high durability and heat resistance; Swivel vises are designed to rotate 360 degrees without moving the workpiece from the vise.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought