Motion
42057125
5" Jaw Width x 5" Jaw Opening Capacity, 3" Throat Depth, Bench & Pipe Combination Vise; 5/8 to 2-3/8" Pipe Capacity, Swivel Base, Bolt Down Attachment, Ductile Iron
Mi Item #06287171
MFR #42057125
Price$246.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Jaw Width x 5" Jaw Opening Capacity, 3" Throat Depth, Bench & Pipe Combination Vise; 5/8 to 2-3/8" Pipe Capacity, Swivel Base, Bolt Down Attachment, Ductile Iron
Mi Item #06287171
MFR #42057125

Mfr description
CBV040 5" SWIVEL BASE WORKSHOP BENCH
  • Ductile iron offers good vibration resistance, high strength, high durability and heat resistance; Swivel vises are designed to rotate 360 degrees without moving the workpiece from the vise.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$246.88/each

Specifications

Dimensions

  • Jaw Width
    5 in
  • Throat Depth
    3 in

Details

  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Swivel
  • High Visibility
    No
  • Jaw Opening Capacity
    5 in
  • Maximum Pipe Capacity
    2-3/8 in
  • Minimum Pipe Capacity
    5/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)