Motion
42057034
3" Jaw Width, 2-1/2" Opening Capacity, 2-5/8" Throat Depth, Cast Iron Stationary Bench Vise; Clamp-On Base Attachment
MI ITEM #06287174
MFR #42057034
Price$73.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Jaw Width, 2-1/2" Opening Capacity, 2-5/8" Throat Depth, Cast Iron Stationary Bench Vise; Clamp-On Base Attachment
MI ITEM #06287174
MFR #42057034

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$73.65/each

Specifications

Dimensions

  • Jaw Width
    3 in
  • Throat Depth
    2-5/8 in

Details

  • Base Attachment Type
    Clamp-On
  • Base Motion Type
    Stationary
  • High Visibility
    No
  • Jaw Opening Capacity
    2-1/2 in

Overview

Mfr description
CBV043-1 3" 2-1/2" OPEN CLAMP-ON BENCH
  • Cast iron offers good vibration, resistance, good wear resistance and machinability. It is heavier and more economical than steel.; Stationary vises are used for machining straight surfaces. They can be fastened to the machine at either a parallel or at a right angle.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought