Motion
42057133
2-1/2" Jaw Width, 2-1/2" Opening Capacity, 1-5/8" Throat Depth, Cast Iron Swivel Bench Vise; Clamp-On Base Attachment
MI ITEM #06287175
MFR #42057133
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Jaw Width, 2-1/2" Opening Capacity, 1-5/8" Throat Depth, Cast Iron Swivel Bench Vise; Clamp-On Base Attachment
MI ITEM #06287175
MFR #42057133

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CBV044-1 3" 3" OPEN CLAMP-ON BENCH VISE
  • Cast iron offers good vibration, resistance, good wear resistance and machinability. It is heavier and more economical than steel.; Swivel vises are designed to rotate 360 degrees without moving the workpiece from the vise.

Specifications

  • Jaw Width
    2-1/2 in
  • Jaw Opening Capacity
    2-1/2 in
  • Throat Depth
    1-5/8 in
  • Base Motion Type
    Swivel
  • Base Attachment Type
    Clamp-On
  • High Visibility
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text