Motion
DPV/100/BU
4" Jaw Opening Capacity x 1-1/4" Throat Depth, Horizontal Drill Press Vise;4" Wide x 1-3/8" High Jaw, Stationary Base, Standard Speed, 13-1/2" OAL x 2-5/8" Overall Height, Cast Iron
MI ITEM #06287177
MFR #DPV/100/BU
List Price$533.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Jaw Opening Capacity x 1-1/4" Throat Depth, Horizontal Drill Press Vise;4" Wide x 1-3/8" High Jaw, Stationary Base, Standard Speed, 13-1/2" OAL x 2-5/8" Overall Height, Cast Iron
MI ITEM #06287177
MFR #DPV/100/BU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$533.35/each for your price

Overview

Mfr description
DPV/100/BU 4" JAW WIDTH GIBRALTAR HD
  • Cast Iron is a heavy material that is malleable and extremely strong.
  • Drill press vises with a horizontal orientation are ground on the base only, for horizontal workholding.
  • Standard spindle operations feature a continuous nut design for consistent jaw movement.
  • Stationary or fixed vises are used for machining straight surfaces. They can be fastened to the machine at either a parallel or at a right angle.

Specifications

  • Vise Material
    Cast Iron
  • Jaw Width
    4 in
  • Jaw Opening Capacity
    4.0000 in
  • Throat Depth
    1.2500 in
  • Base Motion Type
    Stationary
  • Overall Length
    7.8740 in
  • Overall Height
    1.6524 in
  • Jaw Height
    1-3/8 in
  • Spindle Operation Type
    Standard
  • Orientation Type
    Horizontal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text