Motion
DPV/STD-125

Gibraltar Brands
DPV/STD-125

5" Jaw Opening Capacity x 2" Throat Depth, Horizontal Drill Press Vise;5" Wide x 2" High Jaw, Stationary Base, Standard Speed, 12" OAL x 3" Overall Height, Cast Iron
Mi Item #06287180
MFR #DPV/STD-125
Price$367.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gibraltar Brands
DPV/STD-125

5" Jaw Opening Capacity x 2" Throat Depth, Horizontal Drill Press Vise;5" Wide x 2" High Jaw, Stationary Base, Standard Speed, 12" OAL x 3" Overall Height, Cast Iron
Mi Item #06287180
MFR #DPV/STD-125

Mfr description
DPV/STD-125 5" PRECISION DRILL PRSS VISE
  • Cast Iron is a heavy material that is malleable and extremely strong.
  • Drill press vises with a horizontal orientation are ground on the base only, for horizontal workholding.
  • Standard spindle operations feature a continuous nut design for consistent jaw movement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$367.88/each

Specifications

Dimensions

  • Jaw Height
    1-3/8 in
  • Jaw Width
    5 in
  • Overall Height
    2.4015 in
  • Overall Length
    10.7480 in
  • Overall Width
    7-1/2 in
  • Throat Depth
    2.0000 in

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    5.0000 in
  • Jaw Style
    V-Groove
  • Orientation Type
    Horizontal
  • Spindle Operation Type
    Standard
  • Vise Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)