Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Jaw Width, 6" Opening Capacity, 3-5/8" Throat Depth, Steel Stationary Bench Vise; Bolt Down Base Attachment
MI ITEM #06287181
MFR #59975367

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
OBV/F-150 6" OFFSET STEEL VISE
  • Stationary vises are used for machining straight surfaces. They can be fastened to the machine at either a parallel or at a right angle.; Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Jaw Width
    6 in
  • Jaw Opening Capacity
    6 in
  • Throat Depth
    3-5/8 in
  • Base Motion Type
    Stationary
  • Base Attachment Type
    Bolt Down
  • High Visibility
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought