Motion
RAV/60
6" Jaw Opening Capacity x 2" Throat Depth, Drill Press Vise;6" Wide Jaw, Stationary Base, Rapid Acting, 16-1/2" OAL x 3" Overall Height, Cast Iron
MI ITEM #06287183
MFR #RAV/60
List Price$590.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Jaw Opening Capacity x 2" Throat Depth, Drill Press Vise;6" Wide Jaw, Stationary Base, Rapid Acting, 16-1/2" OAL x 3" Overall Height, Cast Iron
MI ITEM #06287183
MFR #RAV/60

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$590.63/each for your price

Overview

Mfr description
RAV/60 6" QUICK RLS DRILL PRSS VISE
  • Cast Iron is a heavy material that is malleable and extremely strong.
  • Rapid action spindles have a quick-action mechanism or a split nut design to rapidly open, close or clamp for repetitive operations.
  • Stationary or fixed vises are used for machining straight surfaces. They can be fastened to the machine at either a parallel or at a right angle.

Specifications

  • Vise Material
    Cast Iron
  • Jaw Width
    6 in
  • Jaw Opening Capacity
    6.0000 in
  • Throat Depth
    2.0000 in
  • Base Motion Type
    Stationary
  • Overall Length
    5.0000 in
  • Overall Width
    6 in
  • Overall Height
    2.7559 in
  • Jaw Height
    2 in
  • Spindle Operation Type
    Rapid Action

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought