Motion
59975375
4" Jaw Width, 4" Jaw Opening Capacity, Horizontal Swivel Machine Vise - Manual Operation, 2,700 Lb Capacity, 1 Station, 13-1/2" Long x 4-1/2" High x 1-1/2" Deep, 1-1/2" Jaw Height, Cast Iron
Mi Item #06287184
MFR #59975375
Price$1,082.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Jaw Width, 4" Jaw Opening Capacity, Horizontal Swivel Machine Vise - Manual Operation, 2,700 Lb Capacity, 1 Station, 13-1/2" Long x 4-1/2" High x 1-1/2" Deep, 1-1/2" Jaw Height, Cast Iron
Mi Item #06287184
MFR #59975375

Mfr description
RHV/100 4" PRECISION MILLING VISE
  • Horizontal vises provide secure and accurate positioning of the workpiece during machining operations
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Swivel base vises permit accurate 360 degree positioning of the workpiece in 1 degree increments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,082.78/each

Specifications

Dimensions

  • Base Length
    9.5000
  • Base Width
    7.0000
  • Jaw Height
    1-1/2 in
  • Jaw Width
    4 in
  • Overall Height
    4-1/2 in
  • Throat Depth
    1-1/2

Details

  • Base Motion Type
    Swivel
  • Jaw Material
    Steel
  • Jaw Opening Capacity
    4
  • Load Capacity
    2,700.00 in
  • Orientation
    Horizontal
  • Precision
    No
  • Stations
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)