Motion
59975359
3-1/2" Jaw Width x 7" Jaw Opening Capacity, 1-1/2" Throat Depth, Bench & Pipe Combination Vise; 1/32 to 7/8" Pipe Capacity, Swivel Base, Bolt Down Attachment, Cast Iron
MI ITEM #06287185
MFR #59975359
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" Jaw Width x 7" Jaw Opening Capacity, 1-1/2" Throat Depth, Bench & Pipe Combination Vise; 1/32 to 7/8" Pipe Capacity, Swivel Base, Bolt Down Attachment, Cast Iron
MI ITEM #06287185
MFR #59975359

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RV/75-175 3-1/2 - 7" REVERSIBLE BENCH
  • Cast iron offers good vibration, resistance, good wear resistance and machinability. It is heavier and more economical than steel.; Swivel vises are designed to rotate 360 degrees without moving the workpiece from the vise.

Specifications

  • Jaw Width
    3-1/2 in
  • Jaw Opening Capacity
    7 in
  • Throat Depth
    1-1/2 in
  • Base Motion Type
    Swivel
  • Base Attachment Type
    Bolt Down
  • Maximum Pipe Capacity
    7/8 in
  • Minimum Pipe Capacity
    1/32 in
  • Overall Length
    8 in
  • Overall Height
    3-1/2 in
  • High Visibility
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text