Motion
63493183
2" Jaw Width, 3-1/8" Jaw Opening Capacity, 1" Jaw Height, Toolmaker's Vise;Flat Jaw, 0005" Parallelism, 0005" Squareness, 5-1/2" OAL x 2" OAH
MI ITEM #06287186
MFR #63493183
List Price$604.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Jaw Width, 3-1/8" Jaw Opening Capacity, 1" Jaw Height, Toolmaker's Vise;Flat Jaw, 0005" Parallelism, 0005" Squareness, 5-1/2" OAL x 2" OAH
MI ITEM #06287186
MFR #63493183

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$604.40/each for your price

Overview

Mfr description
XTMV/2 2" JAW WIDTH TOOLMAKER SCREWLESS
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation

Specifications

  • Jaw Height
    1 in
  • Jaw Opening Capacity
    3-1/8 in
  • Jaw Shape
    Flat
  • Jaw Width
    2 in
  • Material
    Steel
  • Overall Height
    2 in
  • Overall Length
    5-1/2 in
  • Parallelism
    5 in
  • Squareness
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text