Motion
63493258
3" Jaw Width, 3-3/4" Jaw Opening Capacity, 1-3/8" Jaw Height, Toolmaker's Vise;Flat Jaw, 0003" Parallelism, 0005" Squareness, 7" OAL x 2-1/2" OAH
MI ITEM #06287187
MFR #63493258
List Price$874.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Jaw Width, 3-3/4" Jaw Opening Capacity, 1-3/8" Jaw Height, Toolmaker's Vise;Flat Jaw, 0003" Parallelism, 0005" Squareness, 7" OAL x 2-1/2" OAH
MI ITEM #06287187
MFR #63493258

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$874.15/each for your price

Overview

Mfr description
XTMV/23 3" JAW WIDTH TOOLMAKER
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation

Specifications

  • Jaw Height
    1-3/8 in
  • Jaw Opening Capacity
    3-3/4 in
  • Jaw Shape
    Flat
  • Jaw Width
    3 in
  • Material
    Steel
  • Overall Height
    2-1/2 in
  • Overall Length
    7 in
  • Parallelism
    3 in
  • Squareness
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought