Motion
63493266
2-3/4" Jaw Width, 3" Jaw Opening Capacity, 1-9/16" Jaw Height, Toolmaker's Vise;Flat Jaw, 0003" Parallelism, 0005" Squareness, 254mm OAL x 4-1/4" OAH
Mi Item #06287188
MFR #63493266
Price$1,356.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Jaw Width, 3" Jaw Opening Capacity, 1-9/16" Jaw Height, Toolmaker's Vise;Flat Jaw, 0003" Parallelism, 0005" Squareness, 254mm OAL x 4-1/4" OAH
Mi Item #06287188
MFR #63493266

Mfr description
XTMV/ST/4 2-3/4" JAW WIDTH TOOLMAKER
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,356.95/each

Specifications

Dimensions

  • Jaw Height
    1-9/16 in
  • Jaw Width
    2-3/4 in
  • Overall Height
    4-1/4 in
  • Overall Length
    254 mm
  • Parallelism
    3 in

Details

  • Jaw Opening Capacity
    3 in
  • Jaw Shape
    Flat
  • Material
    Steel
  • Squareness
    5 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)